Shop Alternate Products
This Product is Discontinued
General Cable
10 AWG 4 Conductor CVTC Tray Cable 600V 500 ft. BK (Discontinued)
Mfr # 770370
Zoro # G2017583
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 10 AWG
- Number of Conductors 4
- Length 500 ft
- Shielding Unshielded
- Jacket Color Black