DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2 AWG 3 Conductor VNTC Tray Cable 200A 500 ft.

GENERAL CABLE| Zoro #: G1977394| Mfr #: 243760

$7425.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600V
Nominal Outside Dia.: 1.320"
Conductor Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977394 Mfr #: 243760
Max. Voltage: 600VNominal Outside Dia.: 1.320"
Conductor Material: CopperJacket Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 2/0Standards: NEC Type THHN/THWN Conductors, UL 1277 Type TC-ER, UL 1581, UL 1277, IEEE 383, IEEE 1202, CSA FT-4, OSHA Acceptable
Spool Length: 500 ft.Cable Type (Wire and Cable): UL Type TC
Jacket Color: BlackWire and Cable Item: VNTC Tray Cable
Item: VNTC Tray CableMax. Amps: 200
Number of Conductors: 3Temp. Range: -13 Degrees to 194 Degrees F (Dry), 167 Degrees F (Wet)
Features: For Use in Free Air, Tray, Raceway or Direct Burial Applications. Includes Sequential Footage Markings and Uninsulated Ground WireWire Color: Black with White Numbers
Country of Origin (subject to change): United States

Description

VNTC Tray Cable, Number of Conductors 3, Wire Size (Wire and Cable) 2/0, Cable Type (Wire and Cable) UL Type TC, Jacket Material (Wire and Cable) PVC, Wire Color Black with White Numbers, Conductor Material Copper, Spool Length 500 ft., Nominal Outside Dia. 1.320 In., Jacket Color Black, Max. Amps 200, Max. Voltage 600V, Temp. Range -13 Degrees to 194 Degrees F (Dry), 167 Degrees F (Wet)

Reviews