Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conductivity Meter, EC Range 10-9990uS/cm

  • Zoro #: G5196073
  • Mfr #: CO502
$48.61
  • Manufacturers Warranty Length: 1 yr
  • Auto Power Off: No
  • Operating Temp. Range (C): 0 Degrees to 50 Degrees
See full product details
Orders over $75 ship free.

General #CO502 Specifications

  • Zoro #: G5196073
  • Mfr #: CO502
Manufacturers Warranty Length: 1 yr Auto Power Off: No
Operating Temp. Range (C): 0 Degrees to 50 Degrees Calibration: 1 point (1413 uS/cm)
Waterproof: Electrode Only Number of Tests: 1
Probe Compensation: For Temperature Power Source: 9V battery
Electric Conductivity Accuracy: +/-1% F.S. Automatic Temperature Compensation: Yes
Electric Conductivity Range: 10 to 9990 uS/cm Ion Specific Electrode Range: No
Display: LCD Interface: No
Includes: Hard Carrying Case, Calibration Solution, Calibration Screwdriver, Battery Testing Parameter: Conductivity
Item: Conductivity Meter Operating Temp. Range (F): 32 Degrees to 122 Degrees
Ion Specific Electrode Resolution: No Electric Conductivity Resolution: 10 uS/cm
Range: 10 to 9990 uS/cm Memory: No
Temperature Compensation Range: Automatic From 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C) Ion Specific Electrode Accuracy: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Conductivity Meter, Electric Conductivity Range 10 to 9990 uS/cm, Waterproof Electrode Only, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Ion Specific Electrode Range No, Display LCD, Auto Power Off No, Memory No, Temperature Compensation Range Automatic From 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C), Calibration 1 point (1413 uS/cm), Interface No, Power Source 9V Battery

Reviews of General #CO502