Skip to Main Content
customer-service Help
General

Cordless Screwdriver Kit, 8 In. L

General Cordless Screwdriver Kit, 8 In. L 500
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.46
  • Voltage: 3V DC
  • Battery Included / Bare Tool: Battery Included
  • Corded/Banded: Cordless
See full product details
Orders over $75 ship free.
Total: $21.46

General #500 Specifications

  • Voltage: 3V DC
  • Battery Included / Bare Tool: Battery Included
  • Corded/Banded: Cordless
  • Battery Included: No
  • Tool Length: 8 in
  • Chuck Size: 5/32 in
  • Battery Capacity: (2) AAA
  • Includes: #1, 1/16 in, Phillips #0, Slotted 1/8 in, T6, Torx T5
  • Max. Torque: 20 in-lb
  • Clutch Style: 11 Position Adjustable
  • Brushless Motor: No
  • Handle Type: Straight
  • Corded/Cordless: Cordless
  • Autofeed: No
  • Series: Standard
  • No Load RPM: 100
  • Cordless Tool Battery Type: Alkaline
  • Driver and Wrench Product Grouping: Cordless Screwdriver Kits
  • Features: Forward and Reverse Controls, Super Micro Torque Drive Motor
  • Tool Weight: 0.1 lb
  • Item: Screwdriver Kit
  • Drive Size: 5/32 in Hex
  • Overall Width: 22 mm
  • Free Speed: 100 RPM
  • Screw Capacity: #0, #1, 1/8, 1/16
  • Trigger Lock: No
  • Power Source: Cordless
  • Clutch Type: Direct Drive/Stall
  • Charger Included: No
  • Drive Configuration: Right Angle
  • Overall Length: 178 mm
  • Handle Material: ABS
  • Wireless Tool Tracking: No
  • Bearing Design: Needle
  • Housing Material: ABS
  • Built-In Light: No
  • Duty Rating: General Duty
  • Number of Batteries Included: 2
  • Variable Speed: No
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries
  • Screwdriver Type: General Purpose Screwdriver
  • Reversible: Yes
  • Battery Series: AAA
  • Throttle Type: Trigger
  • Hex Bit: 5/32 in
  • Overall Height: 25 mm
  • Battery Model No.: Mfr. No. LR03
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 5/32 in, Battery Included / Bare Tool Battery Included, Voltage 3V DC, Max. Torque 20 in-lb, No Load RPM 100, Clutch Style Standard, Series Standard, Cordless, Brushless Motor No, Handle Type Straight, Cordless Tool Battery Type Alkaline, Battery Capacity (2) AAA, Battery Included No, Features Forward and Reverse Controls, Super Micro Torque Drive Motor, Tool Length 8 in, Tool Weight 0.1 lb

Reviews of General #500