KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deluxe Digital Manometer

GENERAL| Zoro #: G1505621| Mfr #: DM8200

$158.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: 4 Digit LCD
Connection Type: (2)0.16" ID x 0.24" OD x 39.37" Hoses
Max. Pressure: 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505621 Mfr #: DM8200
Display: 4 Digit LCDConnection Type: (2)0.16" ID x 0.24" OD x 39.37" Hoses
Max. Pressure: 100 psiPressure Range: 100
For Use With: HVACR Technicians Measuring Pressure Levels, Medical Equipment, Computer Peripherals and Pneumatic ControlsAccuracy: +/-0.3%
Storage Temp. Range: -40 to 140FOperating Temp. Range: 32 Degrees to 122 Degrees F
Item: Deluxe Digital ManometerOperating Range: 0 to 2768" WC (0 to 689 KPa)
Includes: 9 V Battery, Connection Hose and Hard Mold CaseCountry of Origin (subject to change): Taiwan, Province of China

Description

Deluxe Digital Manometer, Pressure Range 100, Operating Range 0 to 2768 In. WC (0 to 689 KPa), Max. Pressure 100 psi, Accuracy +/-0.3 Percent, Display 4 Digit LCD, Operating Temp. Range 32 Degrees to 122 Degrees F, Storage Temp. Range -40 to 140F, For Use With HVACR Technicians Measuring Pressure Levels, Medical Equipment, Computer Peripherals and Pneumatic Controls, Connection Type (2)0.16 In. ID x 0.24 In. OD x 39.37 In. Hoses, Includes 9V Battery, Connection Hose and Hard Mold Case

Reviews