KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dial Caliper, Plastic, 6 In, 0.01 Grad

GENERAL| Zoro #: G1401251| Mfr #: 142

$25.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Type: Inch
Caliper Grouping: Dial Caliper
Long Form Calibration Certificate: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401251 Mfr #: 142
Dimension Type: InchCaliper Grouping: Dial Caliper
Long Form Calibration Certificate: NoCaliper Range: 0-6"
Caliper Dial Color: WhiteItem: Dial Caliper
Caliper Material: PlasticAccuracy: +/-0.001"
Range per Revolution: 0.010"Jaw Depth: 1-1/2"
Graduations: 0.010"Features: Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens
Country of Origin (subject to change): Switzerland

Description

Dial Caliper, Range 0-6 In, Graduations 0.01 In, Revolution Range 0.01 In, Jaw Depth 1.5 In, White Dial, Construction Material Plastic, Matte Finish, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens

Reviews