Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dial Caliper, SS, 6 In, 0.001 Grad

  • Zoro #: G0363194
  • Mfr #: 107
General Dial Caliper, SS, 6 In, 0.001 Grad 107
General Dial Caliper, SS, 6 In, 0.001 Grad 107
General Dial Caliper, SS, 6 In, 0.001 Grad 107
$34.75
  • Caliper Grouping: Dial Caliper
  • Caliper Dial Color: White
  • Features: Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens
See full product details
Orders over $75 ship free.

General #107 Specifications

  • Zoro #: G0363194
  • Mfr #: 107
Caliper Grouping: Dial Caliper Caliper Dial Color: White
Features: Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens Accuracy: +/-0.001 in
Item: Inch Dial Caliper Caliper Material: Stainless Steel
Long Form Calibration Certificate: No Dimension Type: Inch
Range per Revolution: 0.001 in Jaw Depth: 1 1/2 in
Caliper Range: 0-6 in Graduations: 0.001 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inch Dial Caliper, Dimension Type Inch, Caliper Range 0-6 in, Graduations 0.001 in, Caliper Material Stainless Steel, Accuracy +/-0.001 in, Caliper Dial Color White, Range per Revolution 0.001 in, Jaw Depth 1 1/2 in, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens, Long Form Calibration Certificate No

Reviews of General #107