KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Count Down Timer

GENERAL| Zoro #: G1498506| Mfr #: TI110

$18.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: Digital
Battery Type: AAA
Includes: Batteries and Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498506 Mfr #: TI110
Display: DigitalBattery Type: AAA
Includes: Batteries and InstructionsDepth (In.): 1.2
Width (In.): 3.5Min. Time Setting: 1 second
Manufacturers Warranty Length: 1 YEARItem: Digital Count Down Timer
Digit Size (In.): 1.25Display Width (In.): 1.5
Display Height (In.): 2.75Max. Time Setting: 19 hr., 59 Min.
Special Features: Removable Stand and MagnetHeight (In.): 3
Country of Origin (subject to change): Hong Kong

Description

Digital Count Down Timer, Max. Time Setting 19 hr., 59 Min., Min. Time Setting 1 Second, Height (In.) 3, Width (In.) 3.5, Depth (In.) 1.2, Display Digital, Display Height (In.) 2.75, Display Width (In.) 1.5, Digit Size (In.) 1.25, Special Features Removable Stand and Magnet, Battery Type AAA, Includes Batteries and Instructions, Manufacturers Warranty Length 1 Year

Reviews