KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Thermometer, -40 to 176 Degree F

GENERAL| Zoro #: G1907394| Mfr #: DTR900

$29.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Cord Length: 6 ft. 6"
Battery Type: AAA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907394 Mfr #: DTR900
Width: 3-1/2"Cord Length: 6 ft. 6"
Battery Type: AAATemp. Accuracy (F): +/-1.8 Degrees
Includes: BatteryMounting: Wall or Desk
Temp. Accuracy (C): +/-1 DegreesDisplay Type: LCD
Temp. Range (C): -40 Degrees to 80 DegreesItem: Digital Thermometer
Features: Time and Date Stamp, Simultaneously Displays Indoor and Outdoor Temperature with Current Time and DateDepth: 1"
Application: Indoor/OutdoorCase Material: Plastic
Height: 3-1/2"Display Dimensions: 1-1/2" H x 2-1/2" W
Temp. Range (F): Indoor: 14 Degrees F to 176 Degrees F , Outdoor: -40 Degrees F to 176 Degrees FMemory: Min/Max
Country of Origin (subject to change): Hong Kong

Description

Digital Thermometer, Indoor/Outdoor, Wall or Desk, Indoor: 14 Degrees F to 176 Degrees F , Outdoor: -40 Degrees F to 176 Degrees F Temp. Range (F), -40 Degrees to 80 Degrees Temp. Range (C), Cord Length 6 ft. 6 In., Battery Type AAA, +/-1.8 Degrees Temp. Accuracy (F), +/-1 Degrees Temp. Accuracy (C), Memory Min/Max, Display Dimensions 1-1/2 In. H x 2-1/2 In. W, Display Type LCD, Height 3-1/2 In., Width 3-1/2 In., Depth 1 In., Case Material Plastic

Reviews