Skip to Main Content
customer-service Help
General

Dowel Kit, 1/4, 5/16, 3/8 Bit, Stops, Bushing

General Dowel Kit, 1/4, 5/16, 3/8 Bit, Stops, Bushing 841
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.92
  • Package Quantity: 1
  • For Use With: Corded and Cordless Drills
  • Impact Rated: No
See full product details
Orders over $75 ship free.
Total: $30.92

General #841 Specifications

  • Package Quantity: 1
  • For Use With: Corded and Cordless Drills
  • Impact Rated: No
  • Length: 4 3/4 in, 4 5/16 in, 4 in
  • Item: Dowel Kit
  • Shank Size: 1/4 in, 5/16 in, 3/8 in
  • Includes: 1/4 in, 5/16 in and 3/8 in Brad Point Drill Bits, 1/4 in, 5/16 in and 3/8 in Steel Stop Collars, Dowel Wood Pins (10 each 1/4 in, 5/16 in, 3/8 in), Hex Wrench, Jig, (6) Dowel Center Points (two each 1/4 in, 5/16 in, 3/8 in)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dowel Kit, Shank Size 1/4 in, 5/16 in, 3/8 in, For Use With Corded and Cordless Drills, Includes 1/4 in., 5/16 in. and 3/8 in. Brad Point Drill Bits, 1/4 in., 5/16 in. and 3/8 in. Steel Stop Collars, Dowel Wood Pins (10 each 1/4 in, 5/16 in, 3/8 in), Hex Wrench, Jig, (6) Dowel Center Points (two each 1/4 in., 5/16 in., 3/8 in.), Impact Rated No

Reviews of General #841