Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Drill Gage Fractional, 1/16 to 1/2 In.

  • Zoro #: G0338110
  • Mfr #: 14
$10.50
  • Thickness (In.): 0.12
  • Measuring Range (In.): 1/16 to 1/2
  • Width (In.): 2-1/2
See full product details
Orders over $75 ship free.

General #14 Specifications

  • Zoro #: G0338110
  • Mfr #: 14
Thickness (In.): 0.12 Measuring Range (In.): 1/16 to 1/2
Width (In.): 2-1/2 Number of Leaves: 0
Material: Stainless Steel Item: Drill Bit Gauge
Length (In.): 6-1/2 Number of Pieces: 1
Width: 2 1/2 in Dimension Type: Inch
Range: 0.0625 in to 0.5 in Thickness: 1/8 in
Maximum Size (in.): 0.5 in Length: 6 1/2 in
Minimum Size (in.): 0.0625 in Minimum Size - Inch: 0.0625 in
Maximum Size - Inch: 0.5 in Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Drill Bit Gauge, Material Stainless Steel, Dimension Type Inch, Maximum Size - Inch 0.5 in, Minimum Size - Inch 0.0625 in, Length 6 1/2 in, Range 0.0625 in to 0.5 in, Thickness 1/8 in, Width 2 1/2 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of General #14