KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30 Amp 240VAC AC Disconnect Switch

GENERAL ELECTRIC| Zoro #: G1470682| Mfr #: U035F2

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Phase: 1
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1470682 Mfr #: U035F2
Width: 5"Phase: 1
Voltage: 240VACAmps AC: 30
Duty: GeneralNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicReceptacle Type: No Receptacle Included
Height: 7"Item: Air Conditioning Disconnect Switch
Depth: 2-51/64"Material of Construction: Galvanized Steel
Max. HP @ 240V: 3 HPFusible / Nonfusible: Fusible
Standards: UL/CULShort Circuit Protection: Fuse
Country of Origin (subject to change): Mexico

Description

Air Conditioning Disconnect Switch, Fusible, Metallic, Material of Construction Galvanized Steel, General Duty, 30 Amps AC, Voltage 240VAC, 1 Phase, 3 HP Max. HP @ 240V, 3R NEMA Enclosure Type, Short Circuit Protection Fuse, Height 7 In., Width 5 In., Depth 2-51/64 In., Receptacle Type No Receptacle Included, Standards UL/CUL

Reviews