KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30 Amp 240VAC Fusible AC Disconnect Switch

GENERAL ELECTRIC| Zoro #: G0581095| Mfr #: P035F

$28.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-51/64"
Phase: 1
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581095 Mfr #: P035F
Width: 5-51/64"Phase: 1
Voltage: 240VACAmps AC: 30
Duty: GeneralNEMA Enclosure Type: 3R
Metallic / Non-Metallic: Non-MetallicReceptacle Type: No Receptacle Included
Height: 8"Item: Air Conditioning Disconnect Switch
Depth: 3-7/64"Material of Construction: Plastic
Max. HP @ 240V: 3 HPFusible / Nonfusible: Fusible
Standards: UL/CULShort Circuit Protection: Fuse
Country of Origin (subject to change): Mexico

Description

Air Conditioning Disconnect Switch, Fusible, Non-Metallic, Material of Construction Plastic, General Duty, 30 Amps AC, Voltage 240VAC, 1 Phase, 3 HP Max. HP @ 240V, 3R NEMA Enclosure Type, Short Circuit Protection Fuse, Height 8 In., Width 5-51/64 In., Depth 3-7/64 In., Receptacle Type No Receptacle Included, Standards UL/CUL

Reviews