Aux Contact Block, 1NC, Standard, Front Mtg

GENERAL ELECTRIC| Zoro #: G2343634| Mfr #: BCLF01G

$20.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Max. Contact Blocks (No.): 1
Item: Auxiliary Contact Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343634 Mfr #: BCLF01G
Voltage: 600VACMax. Contact Blocks (No.): 1
Item: Auxiliary Contact BlockFor Use With: GE IEC CL Contactors
Number of NC Aux. Contacts: 1Mounting: Front
Number of Contacts: 1Number of NO Aux. Contacts: 0
Amps: 10Country of Origin (subject to change): Spain

Description

Aux Contact Block,1NC,Standard,Front Mtg

Reviews