DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Aux Contact Block, 1NO, Side Mt, Reversers

GENERAL ELECTRIC| Zoro #: G0252551| Mfr #: MACL110ATS

$11.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Number of NO Aux. Contacts: 1
Max. Contact Blocks (No.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252551 Mfr #: MACL110ATS
Voltage: 600VACNumber of NO Aux. Contacts: 1
Max. Contact Blocks (No.): 4For Use With: GE IEC TL Reversing Contactors
Number of Contacts: 1Number of NC Aux. Contacts: 0
Item: Auxiliary Contact BlockAmps: 10
Mounting: SideCountry of Origin (subject to change): Spain

Description

Aux Contact Block,1NO,Side Mt,Reversers

Reviews