KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aux Contact Block, 2NO-2NC, Front Mtg

GENERAL ELECTRIC| Zoro #: G1756151| Mfr #: MACN422AT

$39.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Max. Contact Blocks (No.): 1
Item: Auxiliary Contact Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756151 Mfr #: MACN422AT
Voltage: 600VACMax. Contact Blocks (No.): 1
Item: Auxiliary Contact BlockFor Use With: GE IEC MC/TL Contactors
Number of NC Aux. Contacts: 2Mounting: Front
Number of Contacts: 4Number of NO Aux. Contacts: 2
Amps: 10Country of Origin (subject to change): Spain

Description

Aux Contact Block,2NO-2NC,Front Mtg

Reviews