KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aux Contact Block, 3NO-1NC, Front Mtg

GENERAL ELECTRIC| Zoro #: G2053843| Mfr #: MACN431AT

$42.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Max. Contact Blocks (No.): 1
Item: Auxiliary Contact Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053843 Mfr #: MACN431AT
Voltage: 600VACMax. Contact Blocks (No.): 1
Item: Auxiliary Contact BlockFor Use With: GE IEC MC/TL Contactors
Number of NC Aux. Contacts: 1Mounting: Front
Number of Contacts: 4Number of NO Aux. Contacts: 3
Amps: 10Country of Origin (subject to change): Spain

Description

Auxiliary Contact Block, IEC, Amps 10, Voltage 600VAC, Front Mounting, Number of Contacts 4, Number of NC Aux. Contacts 1, Number of NO Aux. Contacts 3, Starter Size 4, For Use With Contactors

Reviews