PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Auxiliary Contact, IEC, 1NO, 1NC, Left Mount

GENERAL ELECTRIC| Zoro #: G0399436| Mfr #: GPAC11LLA

$19.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600VAC/250VDCItem: Auxiliary ContactNumber of NO Aux. Contacts: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399436 Mfr #: GPAC11LLA
Voltage: 600VAC/250VDCItem: Auxiliary Contact
Number of NO Aux. Contacts: 1Number of NC Aux. Contacts: 1
Mounting: SideMax. Contact Blocks (No.): 2
Number of Contacts: 2For Use With: GPS1*/GPS2*
Country of Origin (subject to change): China

Description

Auxiliary Contact, IEC, No. of NO Aux. Contacts 1, No. of NC Aux. Contacts 1, Number of Contacts 2, Voltage 600VAC/250VDC, Max. Contact Blocks (No.) 2, Mounting Left Side

Reviews