KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Bolt On Circuit Breaker 100A 277/480VAC

GENERAL ELECTRIC| Zoro #: G1305254| Mfr #: TEY2100

$516.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: TEY
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305254 Mfr #: TEY2100
Width: 2.00"Series: TEY
AC Voltage Rating: 277/480VACDC Voltage Rating: 250VDC
Length: 5.25"Circuit Breaker Type: Standard
Amps: 100Terminal Connection: Lug
Max. Wire Size: 1/0 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: TEY
For Use With: GE AE Lighting PanelsDepth: 3.06"
Standards: UL listed, CSA certifiedMin. Wire Size: 4 AWG
Country of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 100 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 250VDC, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size TEY, Min. Wire Size 4 AWG, Max. Wire Size 1/0 AWG, Length 5.25 In., Width 2.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews