2P Standard Bolt On Circuit Breaker 100A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2064106| Mfr #: THQMV100D

$144.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8.75"
Series: THQMV
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064106 Mfr #: THQMV100D
Width: 8.75"Series: THQMV
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 4.50"Circuit Breaker Type: Standard
Amps: 100Terminal Connection: Lug
Number of Poles: 2Item: Bolt On Circuit Breaker
Frame Size: THQFor Use With: GE Panelboads
Depth: 6.75"Standards: Ul Listed
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 100 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQMV, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size THQ, Length 4.50 In., Width 8.75 In., Depth 6.75 In., Standards UL Listed

Reviews