STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2P Standard Bolt On Circuit Breaker 125A 120/240VAC

GENERAL ELECTRIC| Zoro #: G0596662| Mfr #: THQMV125D

$205.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: THQMV
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596662 Mfr #: THQMV125D
Terminal Connection: LugSeries: THQMV
Number of Poles: 2Amps: 125
Circuit Breaker Type: StandardWidth: 8.75"
Length: 4.50"Frame Size: THQ
Depth: 6.75"For Use With: GE Panelboads
DC Voltage Rating: Not RatedItem: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACStandards: Ul Listed
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 125 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQMV, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size THQ, Length 4.50 In., Width 8.75 In., Depth 6.75 In., Standards UL Listed

Reviews