Gift buying made easy: Shop Zoro.com Gift Certificates

2P Standard Bolt On Circuit Breaker 150A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1024213| Mfr #: THQMV150D

$98.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024213 Mfr #: THQMV150D
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Width: 8.75"Number of Poles: 2
Length: 4.50"Item: Bolt On Circuit Breaker
Amps: 150Depth: 6.75"
Standards: UL ListedCircuit Breaker Type: Standard
Terminal Connection: LugSeries: THQMV
Frame Size: THQMax. AIR Rating: 22kA
Country of Origin (subject to change): Multiple

Product Description

Bolt On Circuit Breaker, 150 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQMV, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size THQ, Length 4.50 In., Width 8.75 In., Depth 6.75 In., Standards UL Listed

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.