KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Bolt On Circuit Breaker 15A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2437014| Mfr #: THQB1115

$24.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: THQB
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437014 Mfr #: THQB1115
Width: 1.00"Series: THQB
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 15Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: THQ
For Use With: GE AQ Lighting PanelsDepth: 2.38"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size THQ, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews