KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Bolt On Circuit Breaker 15A 277/480VAC

GENERAL ELECTRIC| Zoro #: G2452825| Mfr #: TEY315

$438.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: TEY
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452825 Mfr #: TEY315
Width: 3.00"Series: TEY
AC Voltage Rating: 277/480VACDC Voltage Rating: Not Rated
Length: 5.25"Circuit Breaker Type: Standard
Amps: 15Terminal Connection: Screw Clamp
Max. Wire Size: 10 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: TEY
For Use With: GE AE Lighting PanelsDepth: 3.06"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Screw Clamp, Max. AIR Rating 14kA, Frame Size TEY, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 5.25 In., Width 3.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews