SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P Standard Bolt On Circuit Breaker 20A 277VAC

GENERAL ELECTRIC| Zoro #: G1976886| Mfr #: TEY120

$101.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 1Item: Bolt On Circuit BreakerDC Voltage Rating: 125VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976886 Mfr #: TEY120
Number of Poles: 1Item: Bolt On Circuit Breaker
DC Voltage Rating: 125VDCMax. Wire Size: 10 AWG
Amps: 20For Use With: GE AE Lighting Panels
Mounting: Bolt onAC Voltage Rating: 277VAC
Frame Size: TEYDepth: 3.06"
Length: 5.25"Standards: UL listed, CSA certified
Series: TEYTerminal Connection: Screw Clamp
Min. Wire Size: 14 AWGWidth: 1.00"
Circuit Breaker Type: StandardCountry of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Screw Clamp, Max. AIR Rating 14kA, Frame Size TEY, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 5.25 In., Width 1.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews