KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P High Interrupt Capacity Circuit Breaker 20A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2401901| Mfr #: THHQB1120

$46.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: THHQB
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401901 Mfr #: THHQB1120
Width: 1.00"Series: THHQB
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: High Interrupting Capacity
Amps: 20Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: THQ
For Use With: GE AQ Lighting PanelsDepth: 2.38"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THHQB, Terminal Connection Screw Clamp, Max. AIR Rating 22kA, Frame Size THQ, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews