2P Standard Bolt On Circuit Breaker 225A 120/240VAC

GENERAL ELECTRIC| Zoro #: G0722757| Mfr #: THQMV225D

$158.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul Listed
Width: 8.75"
For Use With: GE Panelboads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722757 Mfr #: THQMV225D
Standards: Ul ListedWidth: 8.75"
For Use With: GE PanelboadsAC Voltage Rating: 120/240VAC
Amps: 225Depth: 6.75"
Number of Poles: 2Frame Size: THQ
Length: 4.50"Circuit Breaker Type: Standard
Terminal Connection: LugSeries: THQMV
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 225 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQMV, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size THQ, Length 4.50 In., Width 8.75 In., Depth 6.75 In., Standards UL Listed

Reviews