SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P Standard Bolt On Circuit Breaker 25A 277VAC

GENERAL ELECTRIC| Zoro #: G1599534| Mfr #: TEY125

$108.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 25Mounting: Bolt onMax. AIR Rating: 14 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599534 Mfr #: TEY125
Amps: 25Mounting: Bolt on
Max. AIR Rating: 14 kAFor Use With: GE AE Lighting Panels
AC Voltage Rating: 277VACStandards: UL listed, CSA certified
Min. Wire Size: 14 AWGTerminal Connection: Screw Clamp
Item: Bolt On Circuit BreakerSeries: TEY
Length: 5.25"Max. Wire Size: 10 AWG
Frame Size: TEYWidth: 1.00"
Number of Poles: 1DC Voltage Rating: 125VDC
Depth: 3.06"Circuit Breaker Type: Standard
Country of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Screw Clamp, Max. AIR Rating 14 kA, Frame Size TEY, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 5.25 In., Width 1.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews