Ge
Miniature Circuit Breaker, 25A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series
Mfr # THQB1125
Zoro # G0899385
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQB
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1120
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1115
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1130
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1115AF2
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, THHQL Series THHQL1120
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2130
- GE Molded Case Circuit Breaker, 90A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEYL3090B
- GE Molded Case Circuit Breaker, 25A, 277V AC, 1 Pole, Bolt On Mounting Style, TEY Series TEYH1025B
- GE Miniature Circuit Breaker, 90A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THQB Series THQB32090
- GE Miniature Circuit Breaker, 60A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THHQB Series THHQB2160
- SQUARE D Miniature Circuit Breaker, 50A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24050
- Ge Circuit Breakers