BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Bolt On Circuit Breaker 25A 240VAC

GENERAL ELECTRIC| Zoro #: G2415427| Mfr #: THQB32025

$250.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 25Mounting: Bolt onFor Use With: GE AQ Lighting Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415427 Mfr #: THQB32025
Amps: 25Mounting: Bolt on
For Use With: GE AQ Lighting PanelsMax. AIR Rating: 10 kA
AC Voltage Rating: 240VACStandards: UL listed, CSA certified
Min. Wire Size: 14 AWGTerminal Connection: Screw Clamp
Item: Bolt On Circuit BreakerSeries: THQB
Length: 3.28"Max. Wire Size: 8 AWG
Frame Size: THQWidth: 3.00"
Number of Poles: 3DC Voltage Rating: Not Rated
Depth: 2.38"Circuit Breaker Type: Standard
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Screw Clamp, Max. AIR Rating 10 kA, Frame Size THQ, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 3.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews