DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Standard Bolt On Circuit Breaker 30A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2128332| Mfr #: THQB1130

$20.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.28"
Depth: 2.38"
For Use With: GE AQ Lighting Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128332 Mfr #: THQB1130
Length: 3.28"Depth: 2.38"
For Use With: GE AQ Lighting PanelsNumber of Poles: 1
DC Voltage Rating: Not RatedSeries: THQB
Max. Wire Size: 8 AWGCircuit Breaker Type: Standard
AC Voltage Rating: 120/240VACStandards: UL listed, CSA certified
Amps: 30Width: 1.00"
Terminal Connection: Screw ClampMin. Wire Size: 14 AWG
Item: Bolt On Circuit BreakerFrame Size: THQ
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size THQ, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews