2P GFCI Bolt On Circuit Breaker 30A 120/240VAC

GENERAL ELECTRIC| Zoro #: G0531431| Mfr #: THQB2130GF

$231.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0531431 Mfr #: THQB2130GF
Item: Bolt On Circuit BreakerStandards: UL Listed, CSA Certified
AC Voltage Rating: 120/240VACLength: 3.28"
Max. Wire Size: 8 AWGDepth: 2.38"
Min. Wire Size: 14 AWGAmps: 30
Circuit Breaker Type: Ground Fault Circuit InterrupterTerminal Connection: Screw Clamp
Series: THQBFrame Size: THQ
Max. AIR Rating: 10kAWidth: 2.00"
DC Voltage Rating: Not RatedNumber of Poles: 2
Country of Origin (subject to change): Unknown

Product Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size THQ, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.