Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3P Standard Bolt On Circuit Breaker 30A 240VAC

GENERAL ELECTRIC| Zoro #: G1049045| Mfr #: THQB32030

$169.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: THHQB
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049045 Mfr #: THQB32030
Width: 3.00"Series: THHQB
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 30Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: THQ
For Use With: GE AQ Lighting PanelsDepth: 2.38"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THHQB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size THQ, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 3.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews