DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2P Standard Bolt On Circuit Breaker 35A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1249351| Mfr #: THQB2135

$45.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.28"
Depth: 2.38"
For Use With: GE AQ Lighting Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249351 Mfr #: THQB2135
Length: 3.28"Depth: 2.38"
For Use With: GE AQ Lighting PanelsNumber of Poles: 2
DC Voltage Rating: Not RatedSeries: THQB
Max. Wire Size: 3 AWGCircuit Breaker Type: Standard
AC Voltage Rating: 120/240VACStandards: UL listed, CSA certified
Amps: 35Width: 2.00"
Terminal Connection: LugMin. Wire Size: 8 AWG
Item: Bolt On Circuit BreakerFrame Size: THQ
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 35 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size THQ, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews