KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Bolt On Circuit Breaker 40A 277VAC

GENERAL ELECTRIC| Zoro #: G0354252| Mfr #: TEY140

$106.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: TEY
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354252 Mfr #: TEY140
Width: 1.00"Series: TEY
AC Voltage Rating: 277VACDC Voltage Rating: 125VDC
Length: 5.25"Circuit Breaker Type: Standard
Amps: 40Terminal Connection: Lug
Max. Wire Size: 4 AWGNumber of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: TEY
For Use With: GE AE Lighting PanelsDepth: 3.06"
Standards: UL listed, CSA certifiedMin. Wire Size: 10 AWG
Country of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size TEY, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, Length 5.25 In., Width 1.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews