BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Bolt On Circuit Breaker 40A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1171432| Mfr #: THQB1140

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Poles: 1Item: Bolt On Circuit BreakerDC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171432 Mfr #: THQB1140
Number of Poles: 1Item: Bolt On Circuit Breaker
DC Voltage Rating: Not RatedMax. Wire Size: 3 AWG
Amps: 40For Use With: GE AQ Lighting Panels
Mounting: Bolt onAC Voltage Rating: 120/240VAC
Frame Size: THQDepth: 2.38"
Length: 3.28"Standards: UL listed, CSA certified
Series: THQBTerminal Connection: Lug
Min. Wire Size: 8 AWGWidth: 1.00"
Circuit Breaker Type: StandardCountry of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size THQ, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews