2P Standard Bolt On Circuit Breaker 40A 277/480VAC

GENERAL ELECTRIC| Zoro #: G1404024| Mfr #: TEY240

$334.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5.25"
Depth: 3.06"
For Use With: GE AE Lighting Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404024 Mfr #: TEY240
Length: 5.25"Depth: 3.06"
For Use With: GE AE Lighting PanelsNumber of Poles: 2
DC Voltage Rating: 250VDCSeries: TEY
Max. Wire Size: 4 AWGCircuit Breaker Type: Standard
AC Voltage Rating: 277/480VACStandards: UL listed, CSA certified
Amps: 40Width: 2.00"
Terminal Connection: LugMin. Wire Size: 10 AWG
Item: Bolt On Circuit BreakerFrame Size: TEY
Country of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 250VDC, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size TEY, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, Length 5.25 In., Width 2.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews