3P Standard Bolt On Circuit Breaker 40A 277/480VAC

GENERAL ELECTRIC| Zoro #: G1430317| Mfr #: TEY340

$312.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 40Mounting: Bolt onFor Use With: GE AE Lighting Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430317 Mfr #: TEY340
Amps: 40Mounting: Bolt on
For Use With: GE AE Lighting PanelsMax. AIR Rating: 14 kA
AC Voltage Rating: 277/480VACStandards: UL listed, CSA certified
Min. Wire Size: 10 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: TEY
Length: 5.25"Max. Wire Size: 4 AWG
Frame Size: TEYWidth: 3.00"
Number of Poles: 3DC Voltage Rating: Not Rated
Depth: 3.06"Circuit Breaker Type: Standard
Country of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Lug, Max. AIR Rating 14 kA, Frame Size TEY, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, Length 5.25 In., Width 3.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews