KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Bolt On Circuit Breaker 50A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1219531| Mfr #: THQB2150

$58.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: THQB
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219531 Mfr #: THQB2150
Width: 2.00"Series: THQB
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 50Terminal Connection: Lug
Max. Wire Size: 3 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: THQ
For Use With: GE AQ Lighting PanelsDepth: 2.38"
Standards: UL listed, CSA certifiedMin. Wire Size: 8 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size THQ, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews