KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Bolt On Circuit Breaker 50A 240VAC

GENERAL ELECTRIC| Zoro #: G0744256| Mfr #: THQB32050

$167.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: THQB
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744256 Mfr #: THQB32050
Width: 3.00"Series: THQB
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 50Terminal Connection: Lug
Max. Wire Size: 3 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: THQ
For Use With: GE AQ Lighting PanelsDepth: 2.38"
Standards: UL listed, CSA certifiedMin. Wire Size: 8 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size THQ, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 3.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews