PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Standard Bolt On Circuit Breaker 60A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1729481| Mfr #: THQB2160

$47.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 60Mounting: Bolt onFor Use With: GE AQ Lighting Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729481 Mfr #: THQB2160
Amps: 60Mounting: Bolt on
For Use With: GE AQ Lighting PanelsMax. AIR Rating: 10 kA
AC Voltage Rating: 120/240VACStandards: UL listed, CSA certified
Min. Wire Size: 8 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: THQB
Length: 3.28"Max. Wire Size: 3 AWG
Frame Size: THQWidth: 2.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.38"Circuit Breaker Type: Standard
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE AQ Lighting Panels, Series THQB, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size THQ, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified

Reviews