3P Standard Bolt On Circuit Breaker 60A 277/480VAC

GENERAL ELECTRIC| Zoro #: G1305613| Mfr #: TEY360

$304.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: TEY
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305613 Mfr #: TEY360
Width: 3.00"Series: TEY
AC Voltage Rating: 277/480VACDC Voltage Rating: Not Rated
Length: 5.25"Circuit Breaker Type: Standard
Amps: 60Terminal Connection: Lug
Max. Wire Size: 1/0 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: TEY
For Use With: GE AE Lighting PanelsDepth: 3.06"
Standards: UL listed, CSA certifiedMin. Wire Size: 4 AWG
Country of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size TEY, Min. Wire Size 4 AWG, Max. Wire Size 1/0 AWG, Length 5.25 In., Width 3.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews