Ge
Molded Case Circuit Breaker, 80 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style
Mfr # TEY380
Zoro # G1934527
Free Shipping & Returns
$781.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TEY
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- GE Molded Case Circuit Breaker, 30 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY330
- GE Molded Case Circuit Breaker, 100 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY3100
- GE Molded Case Circuit Breaker, 15 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY315
- GE Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQMV Series THQMV100D
- GE Miniature Circuit Breaker, 70 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1170
- GE Miniature Circuit Breaker, 80 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2180
- GE Molded Case Circuit Breaker, 70 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TEY Series TEYL1070B
- GE Molded Case Circuit Breaker, 60 A, 277/480V AC, 1 Pole, Bolt On Panelboard Mounting Style TEYD1060B
- GE Molded Case Circuit Breaker, 80 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEYD3080B
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3201021
- SIEMENS IEC Miniature Circuit Breaker, 15 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41186HG40
- Ge Circuit Breakers