DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bus Plug, 15A, 240V, 3 Pole, 3G W, 3Ph, TEB

GENERAL ELECTRIC| Zoro #: G0468255| Mfr #: SB31EBG

$1873.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Rating: NEMA 1
Breaker Type: TEB
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468255 Mfr #: SB31EBG
Enclosure Rating: NEMA 1Breaker Type: TEB
Voltage: 240VACItem: Bus Plug
Width: 11"Standards: UL listed
Height: 13"For Use With: GE Spectra Series Busway
Phase/Wire: 3 Phase, 3 Wire with GroundDepth: 8"
Amps: 15Number of Poles: 3
Fusible/Nonfusible: NonfusibleCountry of Origin (subject to change): United States

Description

Bus Plug, Amps 15, Voltage 240VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type TEB, For Use With GE Spectra Series Busway, Height 13 In., Width 11 In., Depth 8 In., Standards UL Listed

Reviews