KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bus Plug, 35A, 600V, 3 Pole, 4G W, 3Ph, TED6

GENERAL ELECTRIC| Zoro #: G0647132| Mfr #: SB43.5ED6G

$2761.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11"
Voltage: 600VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647132 Mfr #: SB43.5ED6G
Width: 11"Voltage: 600VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: TED6
Amps: 35Enclosure Rating: NEMA 1
Fusible/Nonfusible: NonfusibleNumber of Poles: 3
Item: Bus PlugFor Use With: GE Spectra Series Busway
Depth: 8"Height: 13"
Standards: UL listedCountry of Origin (subject to change): United States

Description

Bus Plug, Amps 35, Voltage 600VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type TED6, For Use With GE Spectra Series Busway, Height 13 In., Width 11 In., Depth 8 In., Standards UL Listed

Reviews