Bus Plug, 45A, 480V, 3 Pole, 4G W, 3Ph, TED4

GENERAL ELECTRIC| Zoro #: G1519962| Mfr #: SB44.5ED4G

$2572.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 11"
Voltage: 480VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519962 Mfr #: SB44.5ED4G
Width: 11"Voltage: 480VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: TED4
Amps: 45Enclosure Rating: NEMA 1
Fusible/Nonfusible: NonfusibleNumber of Poles: 3
Item: Bus PlugFor Use With: GE Spectra Series Busway
Depth: 8"Height: 13"
Standards: UL listedCountry of Origin (subject to change): United States

Description

Bus Plug, Amps 45, Voltage 480VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type TED4, For Use With GE Spectra Series Busway, Height 13 In., Width 11 In., Depth 8 In., Standards UL Listed

Reviews