KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bus Plug, 60A, 480/600V, 3Pole, 4G W, 3Ph, QMR

GENERAL ELECTRIC| Zoro #: G1571936| Mfr #: SB462RG

$1659.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11-1/4"
Voltage: 480/600VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571936 Mfr #: SB462RG
Width: 11-1/4"Voltage: 480/600VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: QMR
Amps: 60Enclosure Rating: NEMA 1
Fuse Class: H, RFusible/Nonfusible: Fusible
Number of Poles: 3Item: Bus Plug
For Use With: GE Spectra Series BuswayDepth: 8-3/4"
Height: 13"Standards: UL listed
Country of Origin (subject to change): United States

Description

Bus Plug, Amps 60, Voltage 480/600VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, R, Breaker Type QMR, For Use With GE Spectra Series Busway, Height 13 In., Width 11-1/4 In., Depth 8-3/4 In., Standards UL Listed

Reviews