BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bus Plug, 70A, 240V, 3 Pole, 3G W, 3Ph, TEB

GENERAL ELECTRIC| Zoro #: G2067676| Mfr #: SB37EBG

$2035.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 8"Amps: 70Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067676 Mfr #: SB37EBG
Depth: 8"Amps: 70
Voltage: 240VACPhase/Wire: 3 Phase, 3 Wire with Ground
Breaker Type: TEBEnclosure Rating: NEMA 1
Standards: UL listedFusible/Nonfusible: Nonfusible
Width: 11"Number of Poles: 3
For Use With: GE Spectra Series BuswayHeight: 13"
Item: Bus PlugCountry of Origin (subject to change): United States

Description

Bus Plug, Amps 70, Voltage 240VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type TEB, For Use With GE Spectra Series Busway, Height 13 In., Width 11 In., Depth 8 In., Standards UL Listed

Reviews