Ge
Bus Plug, 70A, 480V, 3 Pole, 4G W, 3Ph, TED4
Mfr # SB47ED4G
Zoro # G1624804
Free Shipping & Returns
$5,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fusible No
- Phase/Wire 3 Phase, 4 Wire with Ground
- Amps 70 A
- Voltage 480V AC
- Breaker Type TED4
Explore More Products
- GE Bus Plug, 40A, 240V, 3 Pole, 4G W, 3Ph, TEB SB44EBG
- GE Bus Plug, 25A, 600V, 3 Pole, 4G W, 3Ph, TED6 SB42.5ED6G
- GE Bus Plug, 30A, 240V, 3 Pole, 3G W, 3Ph, QMR SB321RG
- SIEMENS Bus Plug Encl, 60A, 120/240V, 4P, 4 W, 1Ph, XQ US2:BPJA6GE
- SIEMENS Bus Plug, 60A, 600V, 3 Pole, 3 W, 3Ph, SL SLVBH3624G
- SIEMENS Bus Plug, 100A, 600V, 3 Pole, 3 W, 3Ph, BOS BOS14353
- SIEMENS Bus Plug, 200A, 600V, 3 Pole, 3 W, 3Ph, BOS BOS14354
- Ge Bus Plugs