STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1P Standard Circuit Breaker 100A 347/600VAC

GENERAL ELECTRIC| Zoro #: G1329772| Mfr #: FBH16TE100R

$965.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: FBH
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329772 Mfr #: FBH16TE100R
Terminal Connection: LugSeries: FBH
Number of Poles: 1Amps: 100
Circuit Breaker Type: StandardInstantaneous Trip: Fixed
Height: 6.50"Width: 1.40"
Mounting: Free StandingFrame Size: 100A/FB
Phase: 1Depth: 3.80"
Min. Wire Size: 14 AWGFor Use With: GE Panelboads
Max. Wire Size: 10 AWGDC Voltage Rating: Not Rated
Item: Circuit BreakerAC Voltage Rating: 347/600VAC
Standards: UL listed, CUL listedTrip Type: Thermal Magnetic
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 100, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 100kA, Mounting Free Standing, Height 6.50 In., Width 1.40 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews